TriForest BGC2000SB Square Media Bottle, Sterile trays, 2000 mL, PETG, 6 per pack, 24/CS

Representative image only.
TriForest Mfr # BGC2000SB – Item # RK-06542-18
Gamma sterilized, shatterproof bottles with tamper-evident caps
  • PETG is a safe, shatterproof glass alternative
  • Leakproof seals (included) secure samples
  • Complete reference fills—molded-in graduations make it easy
  • Gamma irradiated for SAL 10–6 sterility
  • 6 bottles per pack, 4 packs per case; 24 bottles total

PRODUCT OPTIONS

$464.12CAD / Case of 24

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)2000
  • Capacity (oz)64
  • MaterialPolyethylene Terephthalate (PET)
  • Min Graduation (mL)100
  • Max Graduation (mL)2000
  • Graduation Interval (mL)100
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size53B
  • Cap ColorBlue
  • Bottle ColorTransparent
  • Special FeaturesPacked in trays
  • AutoclavableNo
  • DescriptionTriForest BGC2000SB Sterile Square Media Bottle, 2000 mL, Trayed; 24/Cs

Includes

leakproof caps (installed).

Key Features

  • PETG is a safe, shatterproof glass alternative
  • Leakproof seals (included) secure samples
  • Complete reference fills—molded-in graduations make it easy
  • Gamma irradiated for SAL 10–6 sterility
  • 6 bottles per pack, 4 packs per case; 24 bottles total

More About this Item

Store solutions and critical fluids in these sturdy, sterile bottles. The square shape saves shelf space—place bottles closer together.

Bottles come in case quantities and contain smaller packs within. Choose from bagged bottles or bottles packaged in trays. Each case is specially packaged to maintain sterility with multibarrier packaging.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat