This item is now discontinued. Please browse similar items

Traceable Wireless Thermometer Set with Calibration; 1 Remote Module with Bullet Probe

Representative image only.
Traceable Item # RK-94460-78
Read up to three separate modules up to 100 feet away without cables
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Transmitting modules have a remote probe to measure air, liquids, or solids
  • Monitors temperature continuously—data is transmitted every 30 seconds
  • Bullet probe (3/4"L x 0.187" dia) is ideal for measuring air and liquid temperatures.
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (Outside) (° F)140
  • Min Temperature (Outside) (° F)-4
  • Temperature Resolution (Outside) (° F)0.1°F
  • Temperature Accuracy (Outside) (° F)±2.0°F
  • Max Temperature (Outside) (° C)60
  • Min Temperature (Outside) (° C)-20
  • Temperature Resolution (Outside) (° C)0.1°C
  • Temperature Accuracy (Outside) (° C)±1.0°C
  • Max Temperature (Inside) (° F)158
  • Min Temperature (Inside) (° F)-9.9
  • Temperature Resolution (Inside) (° F)0.1°F
  • Temperature Accuracy (Inside) (° F)±2.0°F
  • Max Temperature (Inside) (° C)70
  • Min Temperature (Inside) (° C)-9.9
  • Temperature Resolution (Inside) (° C)0.1°C
  • Temperature Accuracy (Inside) (° C)±1.0°C
  • Display TypeLCD, two-line 1\"H digits (main unit); LCD, single-line 3/8\"H digits (remote unit)
  • Battery TypeTwo AA (main unit); two AAA (remote unit)
  • Height (in)4 1/2
  • Width (in)4 1/4
  • Depth (in)1
  • Height (cm)11.4
  • Width (cm)10.8
  • Depth (cm)2.5
  • DescriptionTraceable® Wireless Digital Thermometer Set with Calibration; 1 Remote module with Bullet Probe
  • Warranty1 year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Includes

main unit/receiver, remote module, Bullet probe (3/4"L x 0.187" dia) with 10-ft cable, flip-open stand, wall mount, batteries, and NIST-traceable certificate with data.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Transmitting modules have a remote probe to measure air, liquids, or solids
  • Monitors temperature continuously—data is transmitted every 30 seconds
  • Bullet probe (3/4"L x 0.187" dia) is ideal for measuring air and liquid temperatures.
  • 1 year warranty

More About this Item

Wireless signal from weatherproof remote sensor broadcasts temperature measurements up to 100 feet in an open area. Each set consists of a main unit/receiver and a remote module. A total of three modules may be used with the main receiver. The receiver displays data from all three transmitting modules along with temperature trends. Display MIN/MAX values at the touch of a button. Alarm sounds when temperature exceeds or falls below limits on any channel. Alarm sounds for one minute or until muted or disabled. °F or °C selectable. Supplied with hook-and-loop fasteners and bracket for wall mounting or has a flip-out stand for tabletop use.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Bullet probe (3/4"L x 0.187" dia) is ideal for measuring air and liquid temperatures.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat