This item is now discontinued. Please browse similar items

Traceable Universal Thermohygrometer with Calibration, 10 to 95% RH, -40 to 220°F

Representative image only.
Traceable Item # RK-03313-65
Monitor parameters with high and low alarm levels
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Audible alarm and flashing display actuate when high or low limits are exceeded
  • Traceable® model number 4080
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)10
  • Max RH Range (%)95
  • RH Accuracy±1.5% RH
  • RH Resolution (%)0.01%
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Temperature Accuracy±0.8°F from 32° to 212°F; ±2.0°F for remaining range (±0.4°C from 0 to 100°C; ±1.0°C for remaining range)
  • Temperature Resolution0.01°
  • Response Time30 seconds
  • Display Type5-digit LCD
  • OutputRS-232
  • Battery9V battery (1)
  • Height (in)3 1/2
  • Width (in)5 1/2
  • Depth (in)1 1/4
  • DescriptionTraceable® Universal Thermohygrometer with Calibration; 10 to 95% RH, -40 to 220F
  • Warranty1 year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Audible alarm and flashing display actuate when high or low limits are exceeded
  • Traceable® model number 4080
  • 1 year warranty

More About this Item

Thermohygrometers accurately measure humidity and temperature, and calculate dew point. Program high/low audible/visual alarms for temperature, humidity, and dew point. Choose from two models: universal or fast-response.
Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.


Update: Units made after January 2014 now uses software and USB cable 90080-21.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat