Traceable Calibrated Radio-Controlled Digital Wall Clock, US Radio Signal

Representative image only.
Traceable Item # RK-94460-25
Displays month, date, day of the week, and time!
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Increase versatility with alarm and snooze options
  • 1 year warranty

PRODUCT OPTIONS

$143.66CAD / Each

BUY MORE & SAVE

  • 1-4$143.66CAD / Each
  • 5+$129.29CAD / Each
Time to recalibrate?
for an additional
$98.42CAD / Each
for an additional
$205.54CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity24 hours
  • Count DirectionUp
  • Resolution1 sec
  • Accuracy±0.0001 sec
  • DisplayLCD, 2.5\" H
  • CertificationsNIST-traceable
  • Temperature Resolution0.1°F/C
  • Max Temperature (° F)113
  • Min Temperature (° F)32
  • Max Temperature (° C)45
  • Min Temperature (° C)0
  • Battery Type2 AA (included)
  • Height (in)9 1/4
  • Depth (in)3/4
  • Width (in)8 3/4
  • Height (cm)23.5
  • Depth (cm)1.9
  • Width (cm)22.2
  • DescriptionCalibrated Radio-Controlled Digital Wall Clock, US Radio Signal
  • Warranty1 year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Increase versatility with alarm and snooze options
  • 1 year warranty

More About this Item

Digital Radio Atomic Wall Clock displays month, date, day of the week, and time (hours, minutes, and seconds) in a.m./p.m. or 24-hour time. Also displays ambient temperature and relative humidity. LCD features digits 2-¼" high for visibility from up to 20 feet away. Clock is accurate to 1/10,000 of a second and relative humidity has a 1% resolution. Clock features signal indicators including four strength levels; RC synchronize process, weak signal quality, acceptable signal quality, and excellent signal quality.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Controlling radio signal from NIST in Boulder, Colorado automatically adjusts clock to precise time, daylight savings, leap year, and leap seconds.

Guaranteed to have at least one year of calibration remaining on certificate.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat