Traceable Calibrated Micro Probe for Scientific Thermistor Thermometer

Representative image only.
Traceable Item # RK-90080-19
Optimize performance of your thermistor thermometer
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Designed with USB connection
  • Probe features 2.75" stem with 0.04" diameter
  • Total probe length is 8.25" with handle and features a 60" long cable
  • Traceable® model number 4112
  • 1 year warranty

PRODUCT OPTIONS

$223.96CAD / Each
Time to recalibrate?
for an additional
$290.26CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeThermistor
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)302
  • Min Temperature (° C)-50
  • Max Temperature (° C)150
  • OutputUSB
  • Probe Length (in)8 1/4
  • Cable Length (in)60
  • Stem Diameter (in)0.04
  • Stem Length (in)2 3/4
  • DescriptionCalibrated Micro Probe for Traceable Scientific Thermistor Thermometer
  • Warranty1 year
1 Year Warranty

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Designed with USB connection
  • Probe features 2.75" stem with 0.04" diameter
  • Total probe length is 8.25" with handle and features a 60" long cable
  • Traceable® model number 4112
  • 1 year warranty

More About this Item

These Traceable® thermistor probes are designed to be used with thermistor thermometer 90080-09. Featuring a temperature range of –58 to 302°F (–50 to 150°C), these probes are available in general-purpose or micro diameter options.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

For improved performance, probes should be calibrated as a system with the meter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat