Traceable Jumbo Timer with Calibration

Representative image only.
Traceable Item # RK-98766-77
Read from 30 feet away—huge, 1" high digits!
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Tilt the two-line, jumbo-digit, display for easy viewing
  • Program two different activities from 24 hours to 1 second
  • Traceable® model number 5023

$39.78CAD / Each
Time to recalibrate?
for an additional
$98.42CAD / Each
for an additional
$205.54CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity23 hr, 59 mm, 59 sec
  • Timing ModesCount up, count down, time-of-day clock
  • Count DirectionUp and down
  • ClockYes
  • Number of Channels2
  • Resolution1 sec
  • Accuracy±0.01%
  • Alarm1 minute continuous beep and \"TIMES UP\" flash on display for respective channel
  • DisplayTwo-line LCD, 6-digit 1\"H each
  • CaseABS Plastic
  • CertificationsNIST-traceable
  • Battery Type1 AAA (included)
  • Height (in)5 1/2
  • Depth (in)1/2
  • Width (in)3 3/4
  • DescriptionCalibrated Jumbo Timer
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Tilt the two-line, jumbo-digit, display for easy viewing
  • Program two different activities from 24 hours to 1 second
  • Traceable® model number 5023

More About this Item

Jumbo digit clock/timer features a dual LCD panel that tilts for easy viewing. Two channels can be operated and displayed simultaneously—use both channels to count down, or use one channel to count up and the other to count down. Built-in clock displays time of day in 12- or 24-hour format.

Timer recalls previous time set. A 70 dB alarm sounds at the end of the countdown; shuts off at the touch of a button. "TIMES UP" flashes at upper left of display for respective channel. Timer displays time elapsed since the end of a countdown. Place timer on tabletop, or mount on wall using the double-sided taped bracket or screws (both are included).
Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Guaranteed to have at least one year of calibration remaining on certificate.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat