This item is now discontinued. Please browse similar items

Todd Systems SD-17-GTC Thermal Protected Step-Down Transformer, 150 W

Representative image only.
Todd Systems Mfr # SD-17-GTC – Item # RK-01578-24
Thermal protection prevents wattage overload damage

SPECS & DESCRIPTION

Specifications & Description

  • Input (VAC)220240
  • Output (VAC)110/120
  • Power Rating (watts)150
  • DescriptionThermal Protected Step-Down Transformer, 150 W
UL Listed.

More About this Item

Transformers shut off when overheated from wattage overload, and automatically reset themselves when cooled — no fuses needed. Use step-down transformers when connecting 110/120 VAC equipment to 220/240 VAC power sources. Transformers offer a blue baked enamel finish and are fully rated at 50/60 Hz. Each transformer features a US three wire grounding receptacle for instrumentation plug-in.
What's included: six-foot power cord.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat