ThermoTek T257P-20 Thermoelectric Recirculating Chiller, 100-240 VAC

Representative image only.
ThermoTek Mfr # 0P9T257P20 – Item # RK-12751-96
Thermoelectric technology offers higher stability than traditional chillers that use compressors and refrigerant
  • Powerful but compact—50% smaller and lighter than comparable compressor-driven models
  • Core technology has no mechanical moving parts to break down
  • Feature leak-free quick-disconnect ports
  • 1 year warranty

$6,192.66CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)45
  • Min Temperature (° C)-5
  • Temperature Stability (° C)±0.1
  • Cooling Capacity At 0° C (watts)210
  • Pump TypeVariable Drive Centrifugal
  • Max Flow Rate (L/min)4
  • Max Pump Pressure (PSI)21.75
  • Max Pump Pressure (mbar)1500
  • Width (in)7 1/8
  • Height (in)13 13/32
  • Depth (in)12 13/64
  • InterfaceUSB and RS-232
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionThermoelectric Recirculating Chiller, 100-240 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • Powerful but compact—50% smaller and lighter than comparable compressor-driven models
  • Core technology has no mechanical moving parts to break down
  • Feature leak-free quick-disconnect ports
  • 1 year warranty

More About this Item

This solid-state unit contains no refrigerant and have no compressors—thermoelectric heat pump uses semiconductor materials and electric current to extract thermal energy from one region and move it to another. Air-cooled chillers utilize a system in which heat exchange is rejected to the air. Thermoelectric chips have the ability to both heat and cool. Variable control of chips allow chillers to operate using a very small reservoir while maintaining high stability.
Use these compact, high-stability recirculating chillers in the lab or in the field. Excellent for laser cooling, process cooling, field temperature control, sample cooling, and distillation condenser. Precise temperature control (±0.1°C) makes them ideal for any application that requires accuracy and reliability. USB & RS-232 data port.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat