ThermoTek 3U Rack Mount Thermoelectric Chiller, 22", Centrifugal Pump, 485 Watts; 120-240 VAC

Representative image only.
ThermoTek Mfr # 0P9RC22A50020R0-XSC – Item # RK-12751-98
Solid state reliability for superior performance and temperature stability
  • Quiet operation, low vibration
  • 3U tall with integrated front handles
  • Leak-free disconnects
  • Touch-screen interface with USB and RS-232 connectivity
  • 1 year warranty

PRODUCT OPTIONS

$9,543.15CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)45
  • Min Temperature (° C)-5
  • Temperature Stability (° C)±0.1
  • Cooling Capacity At 0° C (watts)485
  • Pump TypeCentrifugal
  • Max Flow Rate (L/min)3.8
  • Max Pump Pressure (PSI)15
  • Max Pump Pressure (mbar)1000
  • Low-Level CutoffYes
  • High-Temperature CutoffTouchscreen
  • Width (in)19
  • Height (in)5 1/4
  • Depth (in)22
  • Port ConnectionsFemale Quick Disconnect
  • InterfaceRS-232 and USB
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionRack Mount Thermoelectric Chiller, 22\", Centrifugal Pump, 485 Watts; 120-240 VAC
  • Warranty1 Year
1 Year WarrantyMade in the U.S.A.

Key Features

  • Quiet operation, low vibration
  • 3U tall with integrated front handles
  • Leak-free disconnects
  • Touch-screen interface with USB and RS-232 connectivity
  • 1 year warranty

More About this Item

Introducing the industry’s smallest rack mountable recirculating chiller at just 3U tall. These ThermoTek thermoelectric chillers are built with solid state reliability for superior performance and temperature stability. The chillers are designed to maintain a set temperature of the working fluid that is circulated between the thermal management application and itself. Standard features include fan speed control for reduced noise, touch-screen interface, and connectivity with RS-232 and USB.

Choose from models with a centrifugal or gear pump and from models with standard only or standard and advanced features including flow meter, remote temperature sensing capabilities, and electrical interlock.

This rack mount chiller features a centrifugal pump with fan speed control.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat