ThermoSafe E90UPS Insulated Shipper, 3" Wall, Large

Representative image only.
ThermoSafe Mfr # E90UPS – Item # RK-99530-90
Provide extensive protection for long-range trips

PRODUCT OPTIONS

$326.72CAD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Wall Thickness (cm)7.6
  • Wall Thickness (in)3
  • Inside Height (in)13
  • Inside Length (in)12
  • Inside Width (in)10
  • Outside Width (in)16 3/4
  • Outside Length (in)18 3/4
  • Outside Height (in)21 1/4
  • Inside Height (cm)33
  • Inside Length (cm)30.5
  • Inside Width (cm)25.4
  • Outside Width (cm)42.5
  • Outside Length (cm)47.6
  • Outside Height (cm)54
  • Shipping Weight (oz)368
  • Shipping Weight (g)10432
  • DescriptionInsulated Shipper, 3\" Wall, Large

More About this Item

Rigid, reusable, one-piece, three-layer laminate construction provides excellent temperature protection, and exceptional strength and durability. Durable closed-cell polyurethane foam insulated shippers ensure frozen or refrigerated products from moderate and extreme ambient temperature exposure. Flexible polyurethane foam plug seals the top, cushions and insulates contents, and vents dry ice. Shippers withstand crush compression in excess of 5000 lbs. CFC and HCFC free; comply with international clean air regulations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat