This item is now discontinued. Please browse similar items

Thermo Scientific TSX3020FD Manual Defrost Freezer, 30 cu ft; 208V/60 Hz

Representative image only.
Thermo Scientific Mfr # TSX3020FD – Item # RK-44202-46
Ideal for applications too stringent to tolerate intermittent coil warming during auto defrost
  • Cold wall convection cooling with temperature uniformity
  • Four 2” casters for easy mobility; the front two are lockable
  • Self-closing door with 90° stop to assist with inventory loads; ergonomic door handle
  • Whisper quiet with a sound level of just 52 dBA
  • ENERGY STAR® certified to be cost-effective and environmentally sound
  • Capacity is 30 cubic feet
  • Operates on 208 VAC, 60 Hz power
  • 2 Years Parts & Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)30
  • Freezer Capacity (Liters)827
  • Min Temperature - Freezer (° F)-13
  • Max Temperature - Freezer (° F)5
  • Min Temperature - Freezer (° C)-25
  • Max Temperature - Freezer (° C)-15
  • Temperature ControlMicroprocessor
  • Freezer Interior Width (in)30
  • Freezer Interior Height (in)58
  • Freezer Interior Depth (in)28 1/2
  • Freezer Interior Width (cm)76
  • Freezer Interior Height (cm)147
  • Freezer Interior Depth (cm)72
  • Exterior Width (in)34
  • Exterior Height (in)7 1/2
  • Exterior Depth (in)38 7/8
  • Exterior Width (cm)86
  • Exterior Height (cm)199
  • Exterior Depth (cm)99
  • Number of Doors1
  • Number of Shelves4
  • AlarmYes
  • Power (VAC)208 / 230
  • Power (Hz)60
  • DescriptionManual Defrost Freezer, 30 cu ft; 208V/60 Hz
  • Warranty2 years parts & labor
2 Year WarrantyUL Listed to Canadian safety standards.Made in the U.S.A.

Includes

USB drive with user manuals, certificate of conformance, control panel keys, cabinet door keys, and power cord.

Key Features

  • Cold wall convection cooling with temperature uniformity
  • Four 2” casters for easy mobility; the front two are lockable
  • Self-closing door with 90° stop to assist with inventory loads; ergonomic door handle
  • Whisper quiet with a sound level of just 52 dBA
  • ENERGY STAR® certified to be cost-effective and environmentally sound
  • Capacity is 30 cubic feet
  • Operates on 208 VAC, 60 Hz power
  • 2 Years Parts & Labor Warranty

More About this Item

Designed to accommodate the demands of your clinical or laboratory environment, this high-performance -20°C manual defrost freezer offers a high level of sample protection while supporting sustainability objectives. Featuring setpoint security and alarms, the whisper quiet freezer has a temperature range of -35 to -15°C, with the factory setpoint at -20°C.

Unique V-drive technology innovatively detects usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed. This facilitates ultimate temperature uniformity that continually adapts to user patterns, offering significant energy savings without compromising sample integrity.

Features include easy-to-use microprocessor control with setpoint security and alarms, ergonomic door handle and compatibility with SMART VUE® wireless monitoring systems.

In addition to being ENERGY STAR® certified, natural R290 refrigerants make the TSX Series compliant with the EPA Significant New Alternatives Policy (SNAP).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat