This item is now discontinued. Please browse similar items

Thermo Scientific TSX3005CV Chromatography Refrigerator, 30 cu ft; 230V/50 Hz

Representative image only.
Thermo Scientific Mfr # TSX3005CV – Item # RK-44202-36
Advanced safety features ensure maximum protection of vital refrigerator contents
  • Heat-free defrost for maximum temperature uniformity
  • ENERGY STAR® certified to save money and the environment
  • Whisper quiet operation to suit any surrounding
  • Four 2" casters for easy mobility; the front two are lockable
  • Self-closing door with 90° stop to assist with inventory loads
  • Operates on 230 VAC, 50 Hz power
  • 2 Years Parts & Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)29.2
  • Refrigerator Capacity (Liters)827
  • Min Temperature - Refrigerator (° F)37.4
  • Max Temperature - Refrigerator (° F)44.6
  • Min Temperature - Refrigerator (° C)3
  • Max Temperature - Refrigerator (° C)7
  • Temperature ControlMicroprocessor
  • Refrigerator Interior Width (in)30
  • Refrigerator Interior Height (in)58
  • Refrigerator Interior Depth (in)28 1/2
  • Refrigerator Interior Width (cm)76
  • Refrigerator Interior Height (cm)147
  • Refrigerator Interior Depth (cm)72
  • Exterior Width (in)34
  • Exterior Height (in)78 1/2
  • Exterior Depth (in)37 3/8
  • Exterior Width (cm)86
  • Exterior Height (cm)199
  • Exterior Depth (cm)95
  • Number of Doors1
  • Number of Shelves4 half shelves
  • AlarmYes
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionChromatography Refrigerator, 29.2 cu ft; 230V/60 Hz
  • Warranty2 years parts & labor
2 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneMade in the U.S.A.

Key Features

  • Heat-free defrost for maximum temperature uniformity
  • ENERGY STAR® certified to save money and the environment
  • Whisper quiet operation to suit any surrounding
  • Four 2" casters for easy mobility; the front two are lockable
  • Self-closing door with 90° stop to assist with inventory loads
  • Operates on 230 VAC, 50 Hz power
  • 2 Years Parts & Labor Warranty

More About this Item

Designed to well-suit a variety of applications requiring precise temperature control (between 2 and 8°C), this sleek auto-defrost refrigerator offers full access to chromatography instrumentation and easy setup of apparatus within the chamber.

Save energy without compromising protection. Unique V-drive technology innovatively detects usage patterns, door openings and when higher or lower compressor speeds are needed. Not only is the TSX Series ENERGY STAR certified, natural R290 refrigerants and water-blown foam make it compliant with the U.S. Environmental Protection Agency Significant New Alternatives Policy (SNAP).

Features include a glass door, ergonomic door handle, bright LED interior lighting, setpoint security, alarms and two 2" (5-cm) side wall access ports with insulated hinged covers. Hydrocarbon safety sensor ensures cargo and lab personnel are kept safe.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat