This item is now discontinued. We recommend the following as suggested replacements: RK-20873-74

Thermo Scientific SC 100 Digital Immersion Circulator, 100°C w/clamp, 230VAC

Representative image only.
Thermo Scientific Mfr # 1520011 – Item # RK-12135-05
Wide range of performance levels for up to 50-liter baths
  • Easy to use and energy efficient—rotate control head 90° for easier viewing
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient
  • Pump TypeForce
  • High-Temperature CutoffYes
  • Width (in)5 3/8
  • Height (in)13 1/4
  • Depth (in)7 3/4
  • Immersion Depth (in)5 3/4
  • Temperature SensorPt RTD
  • Pressure Pump Max Head At 0 Flow (PSI)4.3
  • Wetted MaterialsEPDM, PEI, PPS, SS, Vectra® and Viton®
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionDigital Immersion Circulator, 100°C w/clamp, 230VAC
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Easy to use and energy efficient—rotate control head 90° for easier viewing
  • 3 year warranty

More About this Item

Standard (SC) Controllers feature an LCD with temperature and set point values displayed simultaneously in choice of °C, °F, or K at 0.1 or 0.01 resolution, fluid selection with predefined temperature limits, and a two-speed force pump for excellent temperature uniformity and external closed loop circulation. Additional features include five preset set point temperatures, application temperature limits, real-time clock with on/off timer, three languages (English, French, and German), and acoustic and visual alarms.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat