This item is now discontinued. We recommend the following as suggested replacements: RK-03815-38

Thermo Scientific Revco ULT390-10-A CxF -86°C Chest Freezer, 3 cubic feet, 115V/60Hz

Representative image only.
Thermo Scientific Revco Mfr # ULT390-10-A – Item # RK-44147-12
Reliable sample protection and versatile storage configurations

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)3
  • Freezer Capacity (Liters)85
  • Min Temperature - Freezer (° F)-122
  • Max Temperature - Freezer (° F)-58
  • Min Temperature - Freezer (° C)-86
  • Max Temperature - Freezer (° C)-50
  • Freezer Interior Width (in)18 1/2
  • Freezer Interior Height (in)16 1/2
  • Freezer Interior Depth (in)18 1/2
  • Freezer Interior Width (cm)47
  • Freezer Interior Height (cm)41.9
  • Freezer Interior Depth (cm)47
  • Exterior Width (in)28 1/2
  • Exterior Height (in)40 1/2
  • Exterior Depth (in)29 29/32
  • Exterior Width (cm)72.4
  • Exterior Height (cm)111.3
  • Exterior Depth (cm)75.9
  • Number of Shelves5
  • AlarmYes
  • Cabinet ConstructionCold rolled steel
  • DisplayLED
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)10.5
  • Power (Breaker)20
  • DescriptionCxF -86°C Chest Freezer, 3 cubic feet, 115V/60Hz
Two year warranty

More About this Item

Revco CxF chest freezers feature superior protection for all your sample storage. Available in two temperature options, -40°C (-40°F) or -86°C (-122.8°F), and in four convenient sizes. Available racking solutions allow you to optimize your storage needs. An easy-to-use microprocessor control panel features a message center with a 12-character LED display showing system status and alarm messages. Access codes help ensure set point security. Optional chart recorder (factory installed) provides continuous visible monitoring.


Heavy-gauge, cold-rolled steel exterior with a powder-coat finish resists chipping and rust and stainless steel interior is durable and simple to clean. The 5" (12.7 cm) thick foamed-in-place polyurethane insulation provides excellent thermal qualities. Interior covers minimize sample exposure to outside conditions while inner sub-lids protect bulk samples from exposure during retrievals. Other features include an easy-to-remove washable air filter, lockable lid handle, and RS-232 and four 20 mA outputs for independent monitoring devices. The locking heavy-duty casters provide smooth mobility.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat