This item is now discontinued. Please browse similar items

Thermo Scientific REL-1204A-20 Laboratory space-saver refrigerator (single door); 11.5 CU FT; 115V

Representative image only.
Thermo Scientific Mfr # REL1204A – Item # RK-44185-10
Maintain uniform temperature stability—even with sporadic door openings!
  • Two-digit LED temperature display
  • Constructed of heavy0gauge steel
  • Audible and visual alarm with high and low set points
  • 13 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)17.2
  • Freezer Capacity (Liters)487
  • Min Temperature - Freezer (° F)34
  • Max Temperature - Freezer (° F)46
  • Min Temperature - Freezer (° C)1
  • Max Temperature - Freezer (° C)8
  • Temperature ControlMicroprocessor
  • Number of Doors1
  • Number of Shelves5
  • AlarmYes
  • DisplayLED
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)16
  • Power (Breaker)20 A
  • DescriptionLaboratory space-saver refrigerator (single door); 11.5 CU FT; 115V
  • Warranty13 month
Canadian Standards AssociationUL Listed.

Key Features

  • Two-digit LED temperature display
  • Constructed of heavy0gauge steel
  • Audible and visual alarm with high and low set points
  • 13 month warranty

More About this Item

Exclusive IntrLogic™ control simplifies operation and improves temperature consistency. These refrigerators feature heavy-duty, hermetically sealed compressors with extra sound insulation to minimize noise. Compressors use environmentally safe CFC-free refrigerant. Positive, forced-air circulation maintains temperature uniformity at all shelf levels.
Key-operated on/off switch gives added protection against tampering. Audible and visual alarms alert in case of open door, low battery, system maintenance, or power failure. The refrigeratorsalso feature zinc-plated open wire shelves that are
adjustable in 1" increments.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat