This item is now discontinued. We recommend the following as suggested replacements: RK-03710-90

Thermo Scientific Precision TSGP02PMO5 General Purpose Water Baths, 2L, with 4L of Beads

Representative image only.
Thermo Scientific Precision Mfr # TSGP02PMO5 – Item # RK-03710-98
Easily operate and monitor bath with icon-based LCD
  • Over-temperature safety circuitry with audible alarm protects your work
  • Auto-on and auto-off timers allow you to optimize operation schedules
  • Easily clean the chamber with its seamless stainless steel interior
  • Save valuable bench space with compact baths
  • 2L bath capacity model features a work area of 5.4" L x 6.1" W x 5.9" D
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeGeneral Purpose Bath
  • Reservoir Capacity (L)2
  • Max Temperature (° C)90
  • Min Temperature (° C)Ambient
  • Temperature Uniformity (° C)±0.2
  • Temperature Stability (° C)±0.1
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)7 51/64
  • Length (in)9 1/10
  • Height (in)9 1/5
  • Width (cm)19.8
  • Length (cm)23.1
  • Height (cm)23.3
  • Working Area Depth (in)5 29/32
  • Bath Opening Width (in)5 13/32
  • Bath Opening Length (in)6 7/64
  • Heater Wattage (watts)200
  • Drain ValveYes
  • TimerYes
  • Display TypeLCD
  • Wetted MaterialsStainless Steel
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • DescriptionGeneral Purpose Water Baths, 2L, with 4L of Beads
Two year warrantyConformite Europeenne

Includes

clear polycarbonate gable cover, diffuser tray, and 4L of thermal beads.

Key Features

  • Over-temperature safety circuitry with audible alarm protects your work
  • Auto-on and auto-off timers allow you to optimize operation schedules
  • Easily clean the chamber with its seamless stainless steel interior
  • Save valuable bench space with compact baths
  • 2L bath capacity model features a work area of 5.4" L x 6.1" W x 5.9" D
  • 2 year warranty

More About this Item

Thermo Scientific Precision general-purpose baths are rugged, high-performance baths ideal for a wide range of lab applications. Capacities range from 2 to 28 L, including shallow and dual-chamber models. These baths feature an easy-to-read icon-based, graphical display which allows you to save commonly used settings with four temperature presets. Polycarbonate lid provides full view of bath contents and reduces heat loss.

Choose from models with or without thermal beads . The beads replace water to reduce the risk of contamination. Stainless steel covers sold separately.


Note: Thermal beads do not provide the same performance as water; see manual for additional instructions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat