Thermo Scientific PR205075G High-performance 2-door gravity convection incubator, 11.2ft3, 120VAC

Representative image only.
Thermo Scientific Mfr # PR205075G – Item # RK-39359-80
Gravity convection minimizes sample dry-out
  • Digital temperature controller for more accurate set point
  • Built-in safety in case main heater control fails

$8,760.78CAD / Each
Often Bought with...

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)11.2
  • Capacity (Liters)317
  • Control TypeMicroprocessor
  • Max Temperature (° C)65
  • Temperature Uniformity± 0.4°C at 37°C
  • Temperature Resolution0.1°C
  • Overall Depth (in)25
  • Overall Depth (cm)15.24
  • Overall Height (in)35
  • Overall Height (cm)63.5
  • Overall Width (in)40
  • Overall Width (cm)88.9
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)450
  • Number Of Chambers1
  • Chamber Depth (in)21
  • Chamber Depth (cm)53.3
  • Chamber Height (in)25
  • Chamber Height (cm)63.5
  • Chamber Width (in)37
  • Chamber Width (cm)94
  • Display TypeDigital
  • Number Of Shelves6
  • Number Of Shelf Positions36
  • Internal ConstructionStainless steel
  • Number Of Inner Doors1
  • Number Of Outer Doors1
  • AlarmVisual
  • DescriptionHigh-performance 2-door gravity convection incubator, 11.2ft3, 120VAC

Includes

models 39359-50 thru 39359-65 include one shelf. Models 39359-70 and 39359-75 include 2 shelves. Models 39359-80 and 39359-85 include 6 shelves.

Key Features

  • Digital temperature controller for more accurate set point
  • Built-in safety in case main heater control fails

More About this Item

These high performance incubators feature microprocessor temperature controls, allowing you to set the units in 0.1°C increments up to 75°C. The gravity convection feature distributes heats the chamber without a blower to minimize sample dry-out and maintains temperature within tolerances of ±3°C. Built-in safety feature controls interior temperature within 3-degrees of set-point in case main controller fails. Visual alarm alerts you if chamber temperature exceeds 3-degrees of the set-point.
Interior features an easy-to-clean stainless steel interior with electrical outlet for laboratory equipment to be placed within unit. Easily view samples without disturbing interior conditions with the inner glass door. Exterior is made of enamel-coated steel. Energy-efficient heating elements, 3'' fiberglass insulation, and silicone gasket on main door provide excellent temperature maintenance and minimizes heat loss.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat