This item is now discontinued. Please browse similar items

Thermo Scientific PC200-A40 12L Circulating Bath, -40 to 200C, 115V

Representative image only.
Thermo Scientific Mfr # 1575408 – Item # RK-12129-22
Rugged and corrosion-resistant baths for application temperatures from –50 to 200°C
  • Microprocessor PID controller for fast and precise temperature control
  • Large selection of bath sizes to meet your application requirements
  • Control head can be indexed 90° left or right for easy viewing
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)12
  • Max Temperature (° C)200
  • Min Temperature (° C)-40
  • Cooling Capacity At 20° C (watts)900
  • Pump TypeForce and suction
  • Max Flow Rate (L/min)24
  • Max Pump Pressure (PSI)11.7
  • Max Pump Pressure (mbar)805
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Working Area Width (in)6 13/16
  • Working Area Length (in)7 3/16
  • Working Area Depth (in)8
  • Heater Wattage (watts)1200
  • Temperature ControlPID
  • Temperature SensorPt RTD
  • Drain ValveYes
  • Wetted MaterialsPolymers and SS
  • Power (VAC)115
  • Power (Hz)60
  • Description12L Circulating Bath, -40 to 200C, 115V
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Microprocessor PID controller for fast and precise temperature control
  • Large selection of bath sizes to meet your application requirements
  • Control head can be indexed 90° left or right for easy viewing
  • 3 year warranty

More About this Item

ARCTIC baths with Premium Controllers (PC) encompass all of the features of the SC and AC models, plus add on a large, high-resolution, full-color display. The pump speed adjusts incrementally from 40% to 100% for flow and turbulence control and the 10-button keypad surrounds the display for fast and intuitive controller navigation.

Additional features include ten 30-step ramp programs and temperature/program charting
on the display.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat