Thermo Scientific Nunc MicroWell™ Cell Culture Microplates with Lid, 96-Well, Polystyrene, Nunclon™ Delta Treated, Flat, 0.4 mL; 50/Cs

Representative image only.
Thermo Scientific Nunc Mfr # 167008 – Item # RK-01930-13
Certified Nunclon™ surface ensures optimum cell attachment and growth—use for scale up, cloning, viral titration, and fusion
  • Tested for cell growth and plating efficiency to ensure consistent biological performance
  • Raised well rims reduce risk of cross contamination
  • Clear polystyrene has excellent optical properties making it ideal for optical measurements
  • Plates are optimized for robotics, plate readers and liquid handlers

PRODUCT OPTIONS

$590.83CAD / Case of 50

SPECS & DESCRIPTION

Specifications & Description

  • Number of Wells96
  • Well Volume (mL)0.4
  • Min Working Well Volume (mL)0.05
  • Max Working Well Volume (mL)0.25
  • Well Bottom Diameter (mm)6.2
  • Well Top Diameter (mm)7
  • Well ShapeFlat
  • Surface TreatmentNunclon™ Delta
  • Lid (Included)Yes
  • SterileYes
  • Plate ColorClear
  • MaterialPolystyrene
  • Height (mm)14.4
  • Width (mm)86
  • Length (mm)128
  • DescriptionCell Culture Microplates with Lid, 96-Well, Polystyrene, Nunclon™ Delta Treated, Flat, 0.4 mL; 50/Cs

Key Features

  • Tested for cell growth and plating efficiency to ensure consistent biological performance
  • Raised well rims reduce risk of cross contamination
  • Clear polystyrene has excellent optical properties making it ideal for optical measurements
  • Plates are optimized for robotics, plate readers and liquid handlers

More About this Item

Achieve maximum adhesion for a broad range of cell types with Thermo Scientific™ Nunc™ Cell Culture microplates. These plates receive the proprietary Nunclon™ Delta surface treatment to ensure consistent cell growth. Lids feature condensation rings that reduce evaporation and eliminate contamination.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat