This item is now discontinued. Please browse similar items

Thermo Scientific Digital 4450 Benchtop Incubating Shaker, , 240 VAC

Representative image only.
Thermo Scientific Mfr # SHKE4450-1CE – Item # RK-51960-06
Small footprint requires minimal bench space
  • Simultaneously view speed, time, and temperature on digital model
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)500
  • Capacity4-L
  • Platform Flask Capacity4 x 1000 mL flasks
  • Max Operating Temperature (° F)176
  • Max Operating Temperature (° C)80
  • Power (VAC)240
  • Power (Hz)50
  • Description4450 Benchtop Incubating Shaker, , 240 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • Simultaneously view speed, time, and temperature on digital model
  • 1 year warranty

More About this Item

Analog Shaker features a rotary dial with variable 40 to 400 rpm speed control for gentle stirring to vigorous agitation. Tachometer monitors and displays speed in rpm to guarantee accurate settings. Unit can be set for timed studies from 1 to 60 minutes or operate continuously.

Digital Shaker features variable 15 to 500 rpm speed control, using a membrane keypad with push-button controls. Individual displays for temperature, speed, and operating time minimize errors in establishing running conditions. Visual/audible signals alert operator to temperature deviations of ±1°C from set point. Unit will shut down and alert operator if rotation varies ±10% of set speed preventing shaker from walking. Soft start features elimina

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat