This item is now discontinued. Please browse similar items

Thermo Scientific Lindberg CC58114PA-1 Blue M Controller, 1-Zone, programmamable; 120V

Representative image only.
Thermo Scientific Lindberg Mfr # CC58114PA-1 – Item # RK-33903-06
  • 1 year warranty parts & labor

SPECS & DESCRIPTION

Specifications & Description

  • Overall Width (in)14
  • Overall Height (in)10
  • Overall Depth (in)19
  • Overall Width (cm)35.6
  • Overall Height (cm)25.4
  • Overall Depth (cm)48.3
  • Control TypeProgrammable
  • Power (VAC)120
  • Power (Hz)50/60
  • DescriptionBlue M Controller, 1-Zone, programmamable; 120V
  • Warranty1 Year Parts and Labor
1 Year Parts and Labor

Key Features

  • 1 year warranty parts & labor

More About this Item

Control modules feature advanced microprocessor-based PID control (three on the three-zone), built-in adjustable overtemperature protection, and simultaneous LED display of actual temperature vs set point. You can also configure modules to display temperature in either Celsius or Fahrenheit.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat