Thermo Scientific HyPurity Drop-In Guard Cartridges, C18, 3 µm, 10 mm L x 1.0mm ID; 4/Pk

Representative image only.
Thermo Scientific HyPurity Mfr # 22103-011001 – Item # RK-01875-43
Protect and prolong the life of your column
  • Easily trap contaminants such as solvent and sample debris
  • Convenient and economical
  • 1 month warranty

$603.35CAD / Pkg of 4

SPECS & DESCRIPTION

Specifications & Description

  • PhaseC18
  • Column Length (mm)10
  • Column Inside Diameter (ID) (mm)1
  • Column Particle Size (µm)3
  • Tubing Inside Diameter (ID) (mm)1
  • DescriptionDrop-In Guard Cartridges, C18, 3 µm, 10 mm L x 1.0mm ID; 4/Pk
  • Warranty1 month
1 Month Warranty

Key Features

  • Easily trap contaminants such as solvent and sample debris
  • Convenient and economical
  • 1 month warranty

More About this Item

Drop-In Guard Cartridges will extend the life and performance of your column. These cartridges provide an economical and efficient way of trapping contaminants such as solvent and sample debris. Drop-in design makes for easy guard and column replacement—simply position between the injector and analytical column to remove damaging components before they reach the column. The 10-mm length offers maximum protection with minimal retention.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat