This item is now discontinued. Please browse similar items

Thermo Scientific Hypersil 30705-254030 APS-2 (Amino) Column - Length 250mm, 4.0mm ID, 5µm particle size

Representative image only.
Thermo Scientific Hypersil Mfr # 30705-254030 – Item # RK-01889-08
High-efficiency columns with proven results and reproducibility
  • 1 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • PhaseAminopropylsilane (APS)
  • Column Length (mm)250
  • Column Inside Diameter (ID) (mm)4
  • Column Particle Size (µm)5
  • Tubing Inside Diameter (ID) (mm)4
  • DescriptionAPS-2 (Amino) Column - Length 250mm, 4.0mm ID, 5µm particle size
  • Warranty1 month
1 Month WarrantyISO9001 Certified Supplier

Key Features

  • 1 month warranty

More About this Item

Thermo Scientific Hypersil columns have been trusted by researchers for over 30 years. Each batch of silica produced for these columns is tested to make sure it results in the same separations as previous batches, guaranteeing you have the same results time after time, even after changing your column. The wide range of phases ensures a column is available to match your application.
Hypersil APS-2 (Amino) Columns provide a versatile amino propyl phase and are extra sensitive for the analysis of sugars. These columns may be used for reversed phase, normal phase, and weak anion exchange separations. Stable in pH range of 2.5 to 8.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat