Thermo Scientific Heratherm IMC18 Incubator, 0.6 cu ft, Mechanical; 100-230V

Representative image only.
Thermo Scientific Heratherm Mfr # 50125590 – Item # RK-38800-00
Small footprint provides personalized workspace!
  • 2 year warranty

$1,606.00CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)0.65
  • Capacity (Liters)18
  • Control TypeDigital
  • Max Temperature (° C)40
  • Min Temperature (° C)17
  • Temperature Stability± 0.2°C at 37°C
  • Overall Depth (in)18 1/2
  • Overall Depth (cm)47
  • Overall Height (in)16 5/16
  • Overall Height (cm)41.4
  • Overall Width (in)10 1/4
  • Overall Width (cm)26
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (watts)45
  • Number Of Chambers1
  • Chamber Depth (in)11 13/32
  • Chamber Depth (cm)29
  • Chamber Height (in)12 1/4
  • Chamber Height (cm)31.1
  • Chamber Width (in)7 1/8
  • Chamber Width (cm)18.1
  • Display TypeDigital
  • Number Of Shelves2
  • Number Of Shelf Positions3
  • DescriptionIncubator, 0.6 cu ft, Mechanical; 100-230V
  • Warranty2 year
Two year warrantyCanadian Standards AssociationISO9001 Certified Supplier

Key Features

  • 2 year warranty

More About this Item

This sturdy compact incubator is ideal for applications that require from 18° to 50°C. Features 18L capacity and operates at or below ambient. Corrosion free, molded polymer unit is complete with two stainless steel perforated shelves and an internal light and door that allows undisturbed sample observation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat