Thermo Scientific Heratherm IGS180 General Incubator, 6.3 cu ft, Gravity; 120V

Representative image only.
Thermo Scientific Heratherm Mfr # 51028065 – Item # RK-38800-06
Ideal for standard applications in pharmaceutical, research, and food
  • Internal glass door allows sample viewing without disturbing temperature
  • Intuitive user interface for easy temperature setting
  • 2 year warranty

PRODUCT OPTIONS

$7,028.07CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)6.9
  • Capacity (Liters)194
  • Control TypeDigital
  • Max Temperature (° C)75
  • Temperature Stability± 0.2°C at 37°C
  • Overall Depth (in)29 1/8
  • Overall Depth (cm)74
  • Overall Height (in)36 1/4
  • Overall Height (cm)92.1
  • Overall Width (in)25 1/4
  • Overall Width (cm)64.1
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)720
  • Chamber Depth (in)23 1/4
  • Chamber Depth (cm)59.1
  • Chamber Height (in)27 7/8
  • Chamber Height (cm)70.8
  • Chamber Width (in)18 5/16
  • Chamber Width (cm)46.5
  • Display TypeVacuum Fluorescent
  • Number Of Shelves2
  • Number Of Shelf Positions19
  • Internal ConstructionStainless steel
  • DescriptionGeneral Incubator, 6.3 cu ft, Gravity; 120V
  • Warranty2 year
Two year warranty

Key Features

  • Internal glass door allows sample viewing without disturbing temperature
  • Intuitive user interface for easy temperature setting
  • 2 year warranty

More About this Item

These gravity convection incubators provide top-quality temperature uniformity, ranging from 5°C above ambient to 75°C. A unique airflow design, advanced microprocessor control, and automatic overtemperature alarm ensure that an optimal environment is maintained.

Units are ideal for everyday heating and drying applications, operating up to 75°C with outstanding temperature stability. Features include a large, easy-to-read vacuum fluorescent display and corrosion-resistant stainless steel chamber with easy-to-clean rounded corners.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat