Thermo Scientific Heratherm 51028127 APS Mechanical Oven; 2.0 cu ft, coated steel, 120V

Representative image only.
Thermo Scientific Heratherm Mfr # 51028127 – Item # RK-38800-66
Extra layer of protection when process reliability and security are most important
  • Door lock prevents disruption, tampering, or accidental opening
  • Door alarm notifies when door is accidentally left open
  • Automatic undertemperature alarm ensures samples are kept at the correct temperature
  • 2 year warranty

PRODUCT OPTIONS

$7,072.27CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)2.2
  • Capacity (Liters)62.282
  • Min Temperature (° F)122
  • Max Temperature (° F)626
  • Min Temperature (° C)50
  • Max Temperature (° C)330
  • Chamber Width (in)12 29/32
  • Chamber Height (in)20
  • Chamber Depth (in)13 1/2
  • Chamber Width (cm)32.766
  • Chamber Height (cm)50.8
  • Chamber Depth (cm)34.29
  • Exterior Width (in)20 7/8
  • Exterior Height (in)28 5/16
  • Exterior Depth (in)22 3/16
  • Exterior Width (cm)53.352
  • Exterior Height (cm)71.9328
  • Exterior Depth (cm)56.3626
  • Temp DisplayVacuum Fluorescent
  • Control TypeMicroprocessor
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)12
  • ConstructionCoated steel exterior, stainless steel interior with rounded corners
  • DescriptionAPS Mechanical Oven; 2.0 cu ft, coated steel, 120V
  • Warranty2 Years
Two year warranty

Key Features

  • Door lock prevents disruption, tampering, or accidental opening
  • Door alarm notifies when door is accidentally left open
  • Automatic undertemperature alarm ensures samples are kept at the correct temperature
  • 2 year warranty

More About this Item

Security mechanical convection ovens offer additional safety features for essential sample protection. Adjustable air circulation ensures accurate, even heating from 50 to 330°C. The adjustable fan can be set at speeds best for the application — highest for best temperature stability and uniformity, lowest for minimal airflow. Programmable controller with large easy-to-view display and touch-button controls can store up to 10 programs with 10 discrete steps. Timer function can be set to run on weekly, hourly, or real time.

Auto-dry function deactivates the oven when samples are dry, saving energy. Additional features include a socket for an independent sensor that when connected is shown on display, an electronically controlled damper, a boost feature for rapid heating of cold oven, and a dedicated access port for the introduction of external temperature sensors.

Smooth stainless steel inner chamber has rounded corners for easy cleaning. The door opens 180°, providing easy access to interior for cleaning and loading of probes. A standard overtemperature alarm and additional undertemperature alarm ensures your samples are always protected. The RS-232 interface lets you connect to your computer for documentation of parameters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat