Thermo Scientific Heratherm 51028125 AP Mechanical Oven; 3.5 cu ft/Adj Fan/208-240V

Representative image only.
Thermo Scientific Heratherm Mfr # 51028125 – Item # RK-38800-50
Maintain even and accurate heating
  • Mechanical convection provides fast sample drying and heating with superior temperature uniformity
  • Energy efficient — up to 20% more energy savings compared to similar units
  • Small footprint saves space without compromising volume
  • Store up to 10 programs with 10 discrete steps
  • 3.5 cu ft capacity
  • Easily adjust fan speed to meet your application
  • 208 to 240 VAC operation
  • 2 year warranty

PRODUCT OPTIONS

$7,322.75CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)3.5
  • Capacity (Liters)99
  • Min Temperature (° F)122
  • Max Temperature (° F)626
  • Min Temperature (° C)50
  • Max Temperature (° C)330
  • Temperature Uniformity±1.3⁰C at 150⁰C
  • Temperature Control Accuracy± 0.2°C at 150°C
  • Chamber Width (in)18 1/5
  • Chamber Height (in)23 29/32
  • Chamber Depth (in)13 1/2
  • Chamber Width (cm)46.228
  • Chamber Height (cm)60.706
  • Chamber Depth (cm)34.29
  • Exterior Width (in)25 1/5
  • Exterior Width (cm)64.8
  • Temp DisplayVacuum Fluorescent
  • Number of Shelves2
  • Number of Shelf Positions16
  • Power (VAC)208 / 240
  • Power (Hz)60
  • Power (amps)14
  • Power (watts)3360
  • TimerYes
  • Timer RangeWeekly / hourly / real time
  • DescriptionAP Mechanical Oven; 3.5 cu ft/Adj Fan/208-240V
  • Warranty2 Years
Two year warranty

Key Features

  • Mechanical convection provides fast sample drying and heating with superior temperature uniformity
  • Energy efficient — up to 20% more energy savings compared to similar units
  • Small footprint saves space without compromising volume
  • Store up to 10 programs with 10 discrete steps
  • 3.5 cu ft capacity
  • Easily adjust fan speed to meet your application
  • 208 to 240 VAC operation
  • 2 year warranty

More About this Item

Advanced protocol mechanical convection ovens feature superior temperature uniformity to ensure accurate, even heating from 50 to 330°C — perfect for drying, testing, or curing materials that require the highest temperature accuracy.


Program controller with large easy-to-view display and touch-button controls. Easily set the adjustable fan speed depending on your application — highest for best temperature stability and uniformity, lowest for minimal airflow. Unique timer allows you to automatically turn the oven on or off at a preset time or operate on a recurring weekly or hourly basis. Ovens feature an electronically controlled damper to vent the work space, a boost feature for rapid heating of cold oven, and a dedicated access port for the introduction of external temperature sensors.


Smooth stainless steel inner chamber has rounded corners for easy cleaning. The door opens 180°, providing easy access to interior for cleaning and loading of probes. An automatic overtemperature alarm ensures your samples are always protected. The RS-232 interface lets you connect to your computer for documentation of parameters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat