Thermo Scientific Finnpipette 4662040 12-channel pipettor; 1-10 uL

Representative image only.
Thermo Scientific Finnpipette Mfr # 4662040 – Item # RK-25013-38
New AVG (advanced volume gearing) mechanism improves accuracy and precision
  • Very light and smooth pipetting action
  • New large-digit display
  • Fully autoclavable
  • Easy to service
  • 5-year warranty with Web registration
  • 5 year warranty

PRODUCT OPTIONS

$2,441.41CAD / Each

$965.07 - $1,072.63CAD / Each

for an additional
$965.07CAD / Each
for an additional
$1,072.63CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)10
  • AutoclavableYes
  • Min Volume (µL)1
  • Min Volume (mL)0.001
  • Max Volume (mL)0.01
  • Min Dispensing (mL)0.001
  • Max Dispensing (mL)0.01
  • Increments (µL)0.02
  • Accuracy (%)±2.40%
  • Number Of Channels12
  • Tip EjectorYes
  • Color CodePink
  • Warranty5 years
5 Year Warranty

Key Features

  • Very light and smooth pipetting action
  • New large-digit display
  • Fully autoclavable
  • Easy to service
  • 5-year warranty with Web registration
  • 5 year warranty

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat