This item is now discontinued. Please browse similar items

Thermo Scientific Finnpipette 4641040 Pipette , 1-10 uL, Yellow; Each

Representative image only.
Thermo Scientific Finnpipette Mfr # 4641040 – Item # RK-25014-08
A new level of sophistication created to meet the demands of modern laboratories
  • The first pipette to have an antimicrobial surface treatment to prevent contamination
  • Adjustable finger rest for a customized feel based on your preferences
  • Large, easy-to-read digital display on adjustable-volume models
  • Comfortable, lightweight design with smooth pipetting action
  • Soft-tip ejection
  • Color-coded plunger for quick and easy identification
  • 5-year warranty with web registration
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)10
  • Min Volume (µL)1
  • Min Volume (mL)0.001
  • Max Volume (mL)0.01
  • Min Dispensing (mL)0.001
  • Max Dispensing (mL)0.01
  • Increments (µL)0.02
  • Accuracy (%)±1.00%
  • Number Of Channels1
  • Color CodeYellow
  • DescriptionPipette , 1-10 uL, Yellow; Each
  • Warranty5 years
5 Year Warranty

Key Features

  • The first pipette to have an antimicrobial surface treatment to prevent contamination
  • Adjustable finger rest for a customized feel based on your preferences
  • Large, easy-to-read digital display on adjustable-volume models
  • Comfortable, lightweight design with smooth pipetting action
  • Soft-tip ejection
  • Color-coded plunger for quick and easy identification
  • 5-year warranty with web registration
  • 5 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat