This item is now discontinued. Please browse similar items

Thermo Scientific BioBasic 73105-150565 AX KAPPA Capillary Column - Length 150mm, 500µm ID, 5µm particle size

Representative image only.
Thermo Scientific BioBasic Mfr # 73105-150565 – Item # RK-01901-42
Provide high efficiency and sensitivity – ideal for LC/MS analysis
  • KAPPA Capillary Columns are especially suitable for small sample, proteomic separations
  • Nanobore Columns provide higher sensitivity for nanospray applications
  • 1 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • PhasePolyethyleneimine (PEI)
  • Column Inside Diameter (ID) (mm)0.5
  • Column Particle Size (µm)5
  • Tubing Inside Diameter (ID) (mm)0.5
  • DescriptionAX KAPPA Capillary Column - Length 150mm, 500µm ID, 5µm particle size
  • Warranty1 month
1 Month Warranty

Key Features

  • KAPPA Capillary Columns are especially suitable for small sample, proteomic separations
  • Nanobore Columns provide higher sensitivity for nanospray applications
  • 1 month warranty

More About this Item

BioBasic KAPPA Capillary Columns are manufactured to meet the demanding sensitivities of high performance proteomics and LC/MS analyses. Small internal diameters (75µm to 500µm) provide lower flow rates, required by electrospray ionization methods. These capillaries are able to detect, identify, and quantify analytes in the picomole and femtomole levels. Manufactured from inert tubing and unions compatible wuth 10 - 32 male nuts and 1/16" OD capillary tubing. Columns also have a stainless steel sleeve for added strength and ease of handling.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat