This item is now discontinued. Please browse similar items

Thermo Scientific Barnstead A440696 Glass Still, 3.4 LPH, 208 VAC

Representative image only.
Thermo Scientific Barnstead Mfr # A440696 – Item # RK-99292-10
High-purity water on demand
  • Nonmetal wetted parts ensure your water quality
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • ASTM Water GradeType II
  • Max Production (L/hour)3.4
  • Max Flow Rate (L/hour)3.4
  • Max Flow Rate (GPH)0.89
  • Inlet Port1/4\" NPT(M)
  • Min Inlet Pressure (PSI)20
  • Max Inlet Pressure (PSI)100
  • Min Inlet Pressure (bar)1.4
  • Max Inlet Pressure (bar)6.9
  • Power (VAC)208
  • Height (in)45
  • Depth (in)12
  • Width (in)23
  • DescriptionGlass Still, 3.4 LPH, 208 VAC
  • Warranty1 year
1 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • Nonmetal wetted parts ensure your water quality
  • 1 year warranty

More About this Item

These stills remove most dissolved solids and all pyrogens and biological impurities from tap water or pretreated water—meets pyrogen purity standards. Wetted parts are quartz, glass, and PTFE.

Stills feature a water-level sensor in the boiling chamber. The high-temperature cutoff switch prevents any possibility of overheating. Aluminum cabinet with baked-epoxy finish keeps electrical cords and the drain line out of your way.

Double solenoid valve lets you use pretreated feed water for feed to the boiler. This reduces the amount of cleaning required. Stills do not operate automatically with storage tanks other than the automatic collection system.

Order reservoir and valve separately.

System requires:
1) Mega-Pure glass still
2) Automatic collection system
3) Pretreatment dionizer (for systems with hard water makeup) and cartridges


What's included: 7-ft (2.1-m) cord with three-prong European plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat