This item is now discontinued. Please browse similar items

Thermo Scientific 88871105 Block 15 ml Tube, 6 Openings, for Use with Compact Dry Blocks

Representative image only.
Thermo Scientific Mfr # 88871105 – Item # RK-36403-42
Easily switch out blocks for new requirements
  • Get maximum heat-up and retention with close contact of tubes to wall
  • Blocks are constructed of solid anodized aluminum for durability
  • Requires block insulation p/n 36403-45 or 36403-46
  • 2-1/2 Years Parts and Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Block Number Of Openings6
  • Block - Tube / Vial Size Accepted (mL)15
  • Height (in)2 51/64
  • Width (in)4 19/64
  • Depth (in)1 2/5
  • DescriptionBlock 15 ml Tube, 6 Openings, for Use with Compact Dry Blocks
  • Warranty2-1/2 Years Parts and Labor
2 and a Half Year Warranty

Key Features

  • Get maximum heat-up and retention with close contact of tubes to wall
  • Blocks are constructed of solid anodized aluminum for durability
  • Requires block insulation p/n 36403-45 or 36403-46
  • 2-1/2 Years Parts and Labor Warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat