This item is now discontinued. We recommend the following as suggested replacements: RK-04775-02

Thermo Scientific 50093334 Komet Stir Bar 30 with glide ring

Representative image only.
Thermo Scientific Mfr # 50093334 – Item # RK-04651-28
  • Super-strong samarium-cobalt (SmCo) magnets provide superior mixing action at high speeds
  • Chemically inert, low-friction, leakproof PTFE coating provides smooth spinning and maximum energy transfer
  • Steam steralize to 121° C
  • Choose stir bars with glide-ring for reduced noise and higher wear resistance
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)1 1/5
  • Length (cm)3.05
  • Diameter (in)0.6
  • Diameter (cm)1.7
  • DescriptionKomet Stir Bar 30 with glide ring
  • Warranty3 month
3 Month Warranty

Key Features

  • Super-strong samarium-cobalt (SmCo) magnets provide superior mixing action at high speeds
  • Chemically inert, low-friction, leakproof PTFE coating provides smooth spinning and maximum energy transfer
  • Steam steralize to 121° C
  • Choose stir bars with glide-ring for reduced noise and higher wear resistance
  • 3 month warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat