This item is now discontinued. We recommend the following as suggested replacements: RK-36620-52

Thermo Scientific 2071Q Heating Block for 10 mm Tubes, 24 Openings

Representative image only.
Thermo Scientific Mfr # 2071Q – Item # RK-03131-00
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Block Number Of Openings24
  • Block - Tube / Vial Size Accepted (mm)10
  • Height (in)2
  • Width (in)2 15/16
  • Depth (in)3 3/4
  • Diameter (in)13/32
  • DescriptionHeating Block for 10 mm Tubes, 24 Openings
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Blocks measure 21-5/16"W x 2"H x 3-3/4"D. Solid anodized aluminum construction ensures maximum heat transfer between the heater base and tube contents. All blocks have 1-7⁄8" deep wells (except model 03130-08 with 1.1" deep wells and model 03137-00 with no wells). Blocks can accommodate a 1⁄4" dia thermometer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat