This item is now discontinued. Please browse similar items

Texas Electronics TV-114 INDUSTRIAL WIND SPEED

Representative image only.
Texas Electronics Mfr # TV-114 – Item # RK-99535-85
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Wind Speed (mph)100
  • Min Wind Speed (mph)0
  • Max Temperature (Outside) (° F)160
  • Min Temperature (Outside) (° F)-40
  • Max Temperature (Outside) (° C)70
  • Min Temperature (Outside) (° C)-40
  • Max Humidity RH (Outside) (%)100
  • Min Humidity RH (Outside) (%)0
  • Wind Speed Accuracy+/- 2.0 mph (0.90 m/s) over entire range m/s)
  • Height (in)7 1/2
  • Height (cm)19
  • DescriptionINDUSTRIAL WIND SPEED
  • Warranty3 year
3 Year Warranty

Key Features

  • 3 year warranty

More About this Item

The CWS-1 Complete Weather Station is a packaged weather system designed to fit applications where precise weather data is required. The system utilizes the highest quality sensors and rugged mounting hardware to ensure reliable data transfer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat