This item is now discontinued. Please browse similar items

Testo 0563 6251 Mult-Mode Thermohygrometer with Wireless Capability

Representative image only.
Testo Mfr # 0563 6251 – Item # RK-37803-34
Ideal for use in the HVAC, IAQ, and environmental industries
  • The probe is able to get in to hard-to-reach areas with the optional extension cable or wireless handle
  • Monitor relative humidity, temperature, wet bulb, and dew point
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±2.5% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)14
  • Min Temperature (° C)-10
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Temperature Accuracy±0.9°F (±0.5°C)
  • Temperature Resolution0.1°
  • Wet BulbYes
  • Display TypeLCD
  • Battery9V battery (1)
  • Height (in)11
  • Width (in)4
  • Depth (in)1 3/4
  • DescriptionMult-Mode Thermohygrometer with Wireless Capability
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • The probe is able to get in to hard-to-reach areas with the optional extension cable or wireless handle
  • Monitor relative humidity, temperature, wet bulb, and dew point
  • 2 year warranty

More About this Item

This compact, easy-to-use thermohygrometer has three modes of operation: 1) RH probe fixed to the meter (standard); 2) RH probe fixed to the end of the optional extension cable 37803-35; and 3) RH probe attached to the optional wireless upgrade kit 37486-02. The supplied removable RH probe can be used in all three modes, and provides an exceptional ±2.5% RH accuracy. The meter features min/max/hold, a large two-line backlit display, and basic status such as battery life. The display can be easily switched between humidity, wet bulb, and dew point at the touch of a button. In addition to the standard configuration, this meter can be easily upgraded anytime to wireless. The optional wireless upgrade kit 37486-02 accepts either the standard RH probe (supplied) or the optional type

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat