This item is now discontinued. We recommend the following as suggested replacements: RK-90025-24

Testo 0560 9261 Compact Food Service Thermocouple Thermometer, with Wireless Capability

Representative image only.
Testo Mfr # 0560 9261 – Item # RK-37486-20
Fast-action, efficient temperature measuring instrument for the food sector
  • Meter requires the probes to be ordered separately from an impressive range of options
  • Optional IP65-rated case keeps dirt away from the meter, required in food applications
  • Uses only type T thermocouples
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels1
  • Types Of Probes AcceptedType T
  • Min Temperature (° F)-58
  • Max Temperature (° F)752
  • Min Temperature (° C)-50
  • Max Temperature (° C)400
  • Accuracy±0.3°F; ±0.5% of mV above 158°F (70°C) and below -4°F (-20°C)
  • Resolution0.1°; 1° above 392°F (200°C)
  • Low Battery IndicatorYes
  • Display Type4-digit LCD
  • Height (in)7
  • Width (in)2 1/2
  • Depth (in)1 1/2
  • Battery Life200 hours
  • Battery9v Battery (1)
  • DescriptionCompact Food Service Thermocouple Thermometer, with Wireless Capability
  • Warranty2 year
Two year warrantyIP 65

Key Features

  • Meter requires the probes to be ordered separately from an impressive range of options
  • Optional IP65-rated case keeps dirt away from the meter, required in food applications
  • Uses only type T thermocouples
  • 2 year warranty

More About this Item

This thermocouple meter has an impressive range of optional probes (meter does not come with a probe) that can measure temperature within seconds. Thermometer features user-adjustable audible alarm limits, min/max, auto-hold which automatically recognizes when the temperature has stabilized, a large two-line backlit display, and basic status such as battery life.
In addition to standard probes with a wire, this meter can be easily upgraded anytime to wireless probes for use up to a distance of 20 meters. A maximum of one wired and one wireless probe can be read and displayed by the meter. To add this feature, order wireless upgrade kit 37486-02 (includes one wireless handle and module) along with the wireless thermocouple adapter 37486-03.
Optional carrying case 10323-12 protects the instrument from moisture, dirt, and impact — yet allows easy operation and viewing of the display. Readings can be printed on-site with optional wireless printer 37486-12 to provide a permanent record.
What's Included: certificate of conformity and one 9 V battery.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat