Cole-Parmer FSB-200-TC-L Temperature Controller for Fluidized Sand Bath 01189-50

Representative image only.
Cole-Parmer Item # RK-01184-55
Designed to improve the temperature stability and accuracy of FSB-200 and FSB-200D fluidized sand baths
  • Precision PID controller with type K thermocouple probe
  • Fast heat-ups and accurate temperature control to 620°C (1148°F)
  • Buit-in flowmeter for air flow control
  • ±0.2°C temperature stability at 100°C
  • 3 year warranty
  • Previous part number F937D

$5,258.53CAD / Each
Often Bought With...

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)620
  • Min Temperature (° C)0
  • Temperature Stability (° C)±0.2°C
  • Width (in)8
  • Height (in)7 1/2
  • Depth (in)12
  • Width (cm)20.3
  • Height (cm)19.1
  • Depth (cm)30.5
  • Heater Wattage (watts)20
  • Temperature ControlPID
  • Temperature SettingDigital
  • Temperature SensorType K thermocouple probe
  • Port ConnectionsQuick-disconnect fitting for 3/8\" (9.5 mm) OD tubing
  • Display TypeDigital
  • Power (VAC)100 to 230
  • Power (Hz)50/60
  • DescriptionTemperature Controller for Fluidized Sand Baths 01189-50
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Type K thermocouple probe and power cord.

Key Features

  • Precision PID controller with type K thermocouple probe
  • Fast heat-ups and accurate temperature control to 620°C (1148°F)
  • Buit-in flowmeter for air flow control
  • ±0.2°C temperature stability at 100°C
  • 3 year warranty
  • Previous part number F937D

More About this Item

Temperature controller with integrated flowmeter and PID temperature controller with dual-setpoint programming improves temperature accuracy and stability. Easily access two programmable setpoints for faster operation. A single-point calibration feature ensures accurate temperature readings. Set and view temperature in °C or °F to 1° resolution. The type K thermocouple probe (included) fits into the thermowell of the bath for accurate measurements.

Please Note: Effective June 2022, the Techne Temp Controller for Fluidized Sand Baths Model number F937D has now been rebranded Cole-Parmer under Model number FSB-200-TC-L. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat