Cole-Parmer WBU-200-12 Unheated Water Bath, Stainless Steel, 12L

Representative image only.
Cole-Parmer Item # RK-16101-88
Corrosion resistant stainless steel inners for easy cleaning
  • Constructed of durable stainless steel
  • Rugged splash-proof case
  • Integrated carrying handle for added safety
  • Seam-free and corrosion resistant stainless steel inners for easy cleaning
  • 2 year warranty
  • Previous part number FBATH12

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeUnheated Bath
  • Reservoir Capacity (L)12
  • Width (in)5 1/25
  • Length (in)10
  • Height (in)6 51/64
  • Width (cm)12.8
  • Length (cm)35.4
  • Height (cm)17.2
  • Working Area Depth (in)5 1/10
  • Bath Opening Width (in)11 51/64
  • Bath Opening Length (in)12 61/64
  • Wetted MaterialsStainless Steel
  • DescriptionUnheated Water Bath, Stainless Steel, 12L
  • Warranty2 Year
Two year warranty

Key Features

  • Constructed of durable stainless steel
  • Rugged splash-proof case
  • Integrated carrying handle for added safety
  • Seam-free and corrosion resistant stainless steel inners for easy cleaning
  • 2 year warranty
  • Previous part number FBATH12

More About this Item

Designed to be used with a clip-on Tempette or Tempunit® thermoregulator (sold separately), these water baths incorporate carrying handles for added safety. All water baths have stoved enamelled steel outer cases and are supplied with bridge mounting plate to hold the thermoregulator.

Please Note: Effective June 2022, the Techne Unheated Water Bath Model number FBATH12 has now been rebranded Cole-Parmer under Model number WBU-200-12. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat