Cole-Parmer BH-250-3-HT-115 Dry-Block Analog Block Heater, Triple Insert, 200°C; 115 VAC

Representative image only.
Cole-Parmer Item # RK-36620-15
Choose a heater, then blocks to suit your application needs!
  • Precision-engineered heaters with excellent temperature accuracy
  • Versatile range of interchangeable heating blocks work with many size sample tubes and plates
  • Take up less storage space—lightweight and flat-top surface allow units to be stacked when not in use
  • Triple insert
  • Analog control up to 200°C
  • 115 VAC operation
  • 3 year warranty
  • Previous part number FDB03AP

$2,040.65CAD / Each

$505.37 - $612.93CAD / Each

for an additional
$505.37CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Blocks3
  • Control TypeAnalog; 200°C
  • Uniformity (° F)0.4°F 104°F within identical blocks
  • Uniformity (° C)0.2°C at 40°C within identical blocks
  • Max Temperature (° F)392
  • Max Temperature (° C)200
  • Power (VAC)115
  • Power (watts)450
  • Height (in)4 1/8
  • Width (in)11
  • Depth (in)10 1/4
  • DescriptionDri-Block® Analog Heater, triple insert, 200°C; 115 V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Block extraction tool and a power cord with US plug.

Key Features

  • Precision-engineered heaters with excellent temperature accuracy
  • Versatile range of interchangeable heating blocks work with many size sample tubes and plates
  • Take up less storage space—lightweight and flat-top surface allow units to be stacked when not in use
  • Triple insert
  • Analog control up to 200°C
  • 115 VAC operation
  • 3 year warranty
  • Previous part number FDB03AP

More About this Item

Use these heaters as a dry, constant temperature source for various lab and research applications. All models have independent indicator lights to show main power, heater action, and over-temperature cut out. The “number of blocks accepted” on the ordering table indicate the number of single-width blocks accepted by each block heater. A heater that accepts two single-width blocks will accept one double-width block. Use three- and four-block models for high-throughput applications such as chemical oxygen demand (COD).

Use the calibrated rotary dial to set the temperature in 2°C increments. Heater offers excellent stability of ±0.1°C at 40°C. Triple-insert analog block heater holds up to three insert blocks or one 96-well block.

Please Note: Effective June 2022, the Techne Analog Block Heater Model number FDB03AP has now been rebranded Cole-Parmer under Model number BH-250-3-HT-115. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat