Cole-Parmer Essentials Brown Aluminum Oxide, 100 lb

Representative image only.
Cole-Parmer Essentials Item # RK-01184-61
Enhances heat transfer and maintains precise temperature control
  • Fast-cutting abrasive
  • Range of 80 HRC

PRODUCT OPTIONS

$1,038.74CAD / Pkg

SPECS & DESCRIPTION

Specifications & Description

  • MaterialAluminum oxide
  • ColorBrown
  • Compatible WithFluidized sand baths
  • DescriptionBrown Aluminum Oxide, 100 lb

Key Features

  • Fast-cutting abrasive
  • Range of 80 HRC

More About this Item

Aluminum oxide is ideal for use as a an agent in fluidized beds for heat transfer and maintaining precise temperature control. It is also a fast-cutting abrasive in the range of 80 HRC.

The brown aluminum oxide is high-quality fused virgin material produced to conform to all major industrial and governmental standards. The white aluminum oxide is specially treated for the removal of iron in order to prevent contamination of the object being blasted.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat