Taylor 9405 Waterproof Thermocouple Thermometer Type-K

Representative image only.
Taylor Mfr # 9405 – Item # RK-91210-50
Wraparound cord and probe storage
  • Impact resistant
  • Waterproof design
  • 3 year warranty

$438.33CAD / Each

$263.74 - $427.28CAD / Each

for an additional
$263.74CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels1
  • Types Of Probes AcceptedType K
  • Min Temperature (° F)-40
  • Max Temperature (° F)500
  • Min Temperature (° C)-40
  • Max Temperature (° C)260
  • Resolution0.1°; 1° above 199°F (93°C)
  • Display Type1\" Display, 3.5-digit LCD
  • Height (in)7
  • Depth (in)1
  • No. of Probe(s) Included1
  • Battery1 9V (included)
  • DescriptionWaterproof Thermocouple Thermometer Type-K
  • Warranty3 year
3 Year Warranty

Includes

type K probe with penetration tip, belt-clip, and one 9 V battery.

Key Features

  • Impact resistant
  • Waterproof design
  • 3 year warranty

More About this Item

This highly accurate, type K thermocouple thermometer has a two-second response time and can be used one handed or by detaching the probe for remote use. The probe is designed to snap in place onto the back of the meter, or can be unwound allowing the probe to reach areas up to three feet away. The meter features °F/°C selectable units, continuous sampling mode, battery indicator, auto power-off after inactivity to save on battery power, and the ability to be field calibrated. Meter is supplied with a probe, but will accept any type K thermocouple with a miniconnector.
What's Included: type K probe with penetration tip, belt-clip, and one 9 V battery.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat