Thermo Scientific SureSTART™ Certified Snap Cap Autosampler Vials, Amber Glass, Level 2, 2 mL; 100/PK

Representative image only.
Thermo Scientific Mfr # 6ARV11-2P – Item # RK-98812-02
Certified performance vials are quality tested to deliver the reproducibility you need
  • No more crimping or decapping
  • Compatible with any 11 mm Snap-It or crimp seal
  • 2-mL size is ideal for chromatography applications
  • Constructed of amber glass—ideal for light sensitive samples

PRODUCT OPTIONS

$55.84CAD / Pkg of 100
Include Caps Today...

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Cap TypeSnap Cap (not included)
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • Level2
  • Special FeaturesMarking Spot
  • DescriptionCertified Snap Cap Autosampler Vials, Amber Glass, Level 2, 2 mL; 100/PK

Key Features

  • No more crimping or decapping
  • Compatible with any 11 mm Snap-It or crimp seal
  • 2-mL size is ideal for chromatography applications
  • Constructed of amber glass—ideal for light sensitive samples

More About this Item

These Thermo Scientific™ SureSTART™ 2 mL glass snap vials are Specification Certified to ensure their physical dimensions and autosampler compatibility. Use 11 mm snap caps or 11 mm crimp caps to seal this vial (caps sold separately). Snap caps provide a very tight seal due to their soft polyethylene (PE) material and double snap function. These glass vials offer a secure seal without the hassles of crimping and decapping. The precision-formed crown and snap-on, snap-off cap maximize convenience.

Choose from Level 2 or 3 compliance. Level 2 products have very low metal contents, extractables, and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. Level 3 products are packed in clean rooms to protect against environmental factors. They contain the lowest levels of metals, extractables, and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat