This item is now discontinued. Please browse similar items

Supco SRTH Temperature/Humidity Strip Chart Recorder

Representative image only.
Supco Mfr # SRTH – Item # RK-80008-55
  • Alarm and relay features provide added versatility
  • Vertical, horizontal, free standing or wall mountable
  • Probes are field interchangeable and can be extended
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Chart TypeStrip
  • Chart Speed0.25, 0.5, 1.0, 2.0 in/min; 0.25, 1.0, 2.0, 4.0, 8.0 in/hr; 0.5, 2.0, 4.0, 8.0, 16 cm/hr; 0.5, 1.0, 2.0, 4.0 cm/min (user selectable)
  • Chart Width (in)4.75
  • Chart Length (in)240
  • Min Temperature (° F)-40
  • Max Temperature (° C)150
  • Min Temperature (° C)-40
  • Temperature Resolution0.1°
  • Temperature Accuracy±2.0°F (±1.0°C)
  • Humidity Accuracy±2% from 0 to 95%
  • Display TypeLCD (16-character, 2-line)
  • Width (in)7 1/4
  • Height (in)9 1/4
  • Depth (in)2
  • Width (cm)18.4
  • Height (cm)23.5
  • Depth (cm)5.1
  • Power (VAC)115
  • DescriptionTemperature/Humidity Strip Chart Recorder
  • Warranty1 year
1 Year Warranty

Key Features

  • Alarm and relay features provide added versatility
  • Vertical, horizontal, free standing or wall mountable
  • Probes are field interchangeable and can be extended
  • 1 year warranty

More About this Item

This temperature, humidity and dew point strip chart recorder is perfect for quality control and assurance for your most critical environments. The unit is menu driven and all parameters are shown on the two line alphanumeric LCD display. Two independent pens record information on a twenty foot long, four and three quarter inch wide strip chart. Chart speeds and temperature ranges are user selectable on the menu driven interface.

A full function alarm is provided and can be set to sound an audible signal when the temperature and/or humidity have exceeded an upper or lower set limit.
An alarm delay time can be set prior to activation to prevent any unwanted alarms. Low power normally open contacts are incorporated in the design to allow the activation of a remote alarm or phone dialer.

In the event of a power loss a forty-eight hour battery backup is featured to provide continuous operation, and selectable functions are retained in the memory avoiding the re-entering of settings. External power may be supplied by any 12 VDC source such as an automotive, marine or other battery. Each temperature/humidity probe is individually calibrated and field interchangeable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat