Styrofoam Storage Box for 100 (1.5 to 2.0 mL) Microcentrifuge Tubes

Representative image only.
Styrofoam Mfr # R8000 – Item # RK-44350-20
Holds 1.5- to 2.0-mL microcentrifuge tubes
  • Snug-fitting lid has a finger notch for easy opening
  • Made of recyclable expanded polystyrene

$173.49CAD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Tubes Held100
  • Tube Size1.5 mL and 2.0 mL
  • ColorWhite
  • Height (in)2 1/2
  • Height (cm)6.4
  • DescriptionStorage Box for 100 (1.5 to 2.0 mL) Microcentrifuge Tubes

Key Features

  • Snug-fitting lid has a finger notch for easy opening
  • Made of recyclable expanded polystyrene

More About this Item

The box has alphanumerically indexed tube cavities that hold 100 tubes, organized in five rows of 20.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat