Stuart Wrist-Action Flask Shaker, 230 V

Representative image only.
Stuart Item # RK-51900-02
Eliminate wrist strain
  • Vigorous mixing action simulates hand shaking
  • Ideal for extractions

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)80
  • Max Speed (rpm)800
  • Max Load (lbs)6.6
  • Max Load (kg)3
  • Platform Flask Capacity8
  • Width (in)30.6875
  • Height (in)10.625
  • Depth (in)9.4531
  • Width (cm)78
  • Height (cm)27
  • Depth (cm)24
  • TimerYes
  • Timer Range10 to 60 minutes
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionWrist-Action Flask Shaker, 230 V

Includes

two side arms, eight clamps, Allen key, and power cord.

Key Features

  • Vigorous mixing action simulates hand shaking
  • Ideal for extractions

More About this Item

The variable-speed shaker features two side arms with adjustable clamps capable of holding eight flasks or bottles up to 500 mL capacity. Use for prolonged continuous shaking or set the built-in analog timer from 10 to 60 minutes and unit automatically turns off when done. Electronic feedback controller ensures a constant speed, irrespective of load.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat