This item is now discontinued. View the direct replacement: RK-04807-53 or browse similar items

Stuart Undergrad Advanced Analog Hot Plate, Aluminum, 6" x 6"; 120 VAC

Representative image only.
Stuart Item # RK-04805-12
Analog LED dial for more accurate temperature control
  • Take up less benchtop space with these compact units
  • Be safe—flashing light warns when top plate is hot
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialAluminum
  • Min Temperature (° F)0
  • Max Temperature (° F)617
  • Min Temperature (° C)0
  • Max Temperature (° C)325
  • Length (in)9 49/64
  • Width (in)6 3/4
  • Height (in)4 3/4
  • Length (cm)24.8
  • Width (cm)17.2
  • Height (cm)12
  • Plug TypeUS standard
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)700
  • DescriptionUndergrad Advanced Analog Hot Plate, Aluminum, 6\" x 6\"; 120 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Take up less benchtop space with these compact units
  • Be safe—flashing light warns when top plate is hot
  • 3 year warranty

More About this Item

Designed for safety, these units feature a "Hot" warning light which flashes whenever the plate temperature is above 50°C, and operates even when the hotplate is turned off and unplugged.

The hot plate temperature is controlled by an easy-to-use dial. An innovative LED temperature indicator scale illuminates as the top plate heats up to show you when the plate has reached the set point — more precise than an arbitrary 1 to 10 scale. Use the hot plate in conjunction with the digital temperature controller (04805-92) to accurately regulate sample temperature.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat