Cole-Parmer MP-800D Stuart Automatic Digital Melting Point Apparatus, 400°C Max Temperature

Representative image only.
Cole-Parmer Item # RK-03013-02
Capture and display video image of the melt on touch-screen display or download to a PC
  • Accurately identify the melting point with advanced digital image processing
  • Get up and running quickly—intuitive setup and navigation on large 7” color touch screen
  • Increase productivity—analyze three samples simultaneously
  • 8 GB storage holds approximately 300 melt files including videos
  • Set ramp rate from 0.1 to 20°C in 0.1°C increment
  • Conforms to US Pharmacopeia (USP) and GLP requirements
  • 3 year warranty
  • Previous part number SMP50

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Number of Samples3
  • Min TemperatureAmbient
  • Max Temperature (° C)400
  • Temperature Resolution0.1°C
  • Heat-Up Timeapproximately 6 mins from 50 to 350°C
  • Temperature Sensor1000Ω Pt RTD
  • InterfaceUSB, for flash drive
  • Display7\" high-definition color
  • Height (in)14 3/16
  • Depth (in)6 7/16
  • Width (in)11 3/4
  • Height (cm)36
  • Depth (cm)16.4
  • Width (cm)30
  • Power (VAC)120 / 230
  • Power (Hz)50/60
  • DescriptionAutomatic Digital Melting Point Apparatus
3 Year WarrantyConformite Europeenne

Key Features

  • Accurately identify the melting point with advanced digital image processing
  • Get up and running quickly—intuitive setup and navigation on large 7” color touch screen
  • Increase productivity—analyze three samples simultaneously
  • 8 GB storage holds approximately 300 melt files including videos
  • Set ramp rate from 0.1 to 20°C in 0.1°C increment
  • Conforms to US Pharmacopeia (USP) and GLP requirements
  • 3 year warranty
  • Previous part number SMP50

More About this Item

Advanced features with a familiar interface make this the ideal melting point apparatus for your pharmaceutical, raw material, and quality control applications. Setup is easy using the intuitive menu system, based on an Android™ platform. Take measurements, view results, save programs, set up user sign-ins, and more!

Unsure of the melt temperature? Use the rapid ramp mode to take a fast scan of the full temperature range. Watch the melt on the large 7" (17.8 cm) touch-screen display, or set the unit up and walk away and view a video of the melt later. Download videos and reports to a USB flash drive or use the optional printer for direct printing of results. Stored video results include a temperature stamp of the captured melt temperature.

Storage compartment for unused capillaries includes a glass cutter to open capillaries that are closed on both ends. There is also an area to hold three prepared sample capillaries safely away from the heat source.

Please Note: Effective June 2022, the Stuart Digital Melting Point Apparatus Model number SMP50 has now been rebranded Cole-Parmer under Model number MP-800D. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat