Cole-Parmer MP-400D High-Temperature, High-Resolution Digital Melting Point Apparatus; 115/230 VAC

Representative image only.
Cole-Parmer Item # RK-03011-49
Digitally measure three melting points at once
  • Be more productive—test three samples simultaneously
  • Maximum temperature of 400°C with 0.1° resolution
  • Variable ramp rate between 0.5 and 10°C in 0.1°C increments after initial warm-up
  • Easily view the melt via magnifying lens with built-in illumination
  • Save up to seven temperature readings per capillary
  • Two-stage head adjustment offers user comfort
  • Dual voltage operation for universal use
  • 3 year warranty
  • Previous part number SMP30

PRODUCT OPTIONS

$3,626.01CAD / Each

$654.19CAD / Each

for an additional
$654.19CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)752
  • Min TemperatureAmbient
  • Max Temperature (° C)400
  • Temperature Accuracy ±0.5⁰C to 50⁰C
  • Temperature Resolution0.1°C
  • Heat-Up Time50 to 350⁰C in 6 minutes
  • Temperature Sensor1000Ω Pt RTD
  • DisplayMultiline alphanumeric LCD, backlit, date/time
  • Height (in)6 11/16
  • Depth (in)7 7/8
  • Width (in)12 13/16
  • Height (cm)17
  • Depth (cm)20
  • Width (cm)32.5
  • Power (VAC)220;115 / 230
  • Power (Hz)50/60
  • Power (watts)81
  • DescriptionHigh-Temperature, High-Resolution Digital Melting Point Apparatus; 115/230 VAC
  • Warranty3 Years
3 Year Warranty

Includes

Pack of 100 capillary tubes (open at one end).

Key Features

  • Be more productive—test three samples simultaneously
  • Maximum temperature of 400°C with 0.1° resolution
  • Variable ramp rate between 0.5 and 10°C in 0.1°C increments after initial warm-up
  • Easily view the melt via magnifying lens with built-in illumination
  • Save up to seven temperature readings per capillary
  • Two-stage head adjustment offers user comfort
  • Dual voltage operation for universal use
  • 3 year warranty
  • Previous part number SMP30

More About this Item

Select, measure, and display the temperature digitally, ensuring accuracy and avoiding the need for a glass thermometer. Test three samples simultaneously, viewing the melt via a magnifying lens with built-in illumination. Set a plateau temperature for initial warm-up—unattended warm-up time frees up the user until the plateau temperature is reached. Heating rate continues slowly between 0.5 and 10°C after the warm-up, slowly reaching the melt temperature for greater accuracy.

Save and recall up to seven temperatures per capillary. Three methods can be stored and repeated. Use the 5-pin mini DIN socket to connect to a printer (order separately). Adjust the viewing head two ways for better viewing and user comfort. The head can be moved forwards/backwards as well as tilted up to 126°. A convenient capillary storage compartment comes with a glass capillary cutter. Full access to the block allows for easy cleaning.

Please Note: Effective June 2022, the Stuart Digital Melting Point Apparatus Model number SMP30 has now been rebranded Cole-Parmer under Model number MP-400D. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat