Cole-Parmer MP-200D-HR-120 Stuart High Resolution Digital Melting Point Apparatus; 120 VAC

Representative image only.
Cole-Parmer Item # RK-03011-45
No more reading glass thermometers
  • Select, measure, and display the temperature digitally, ensuring accuracy and repeatability
  • Easily view the melt via magnifying lens with built-in illumination
  • Be more productive—test two samples simultaneously
  • Save time by setting a plateau temperature for initial warm-up
  • Maximum temperature of 300°C with 0.1° resolution
  • Adjustable ramp rate between 1 and 10°C/min after initial warm-up
  • 120 VAC operation
  • 3 year warranty
  • Previous part number SMP20/120V/60

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)572
  • Min TemperatureAmbient
  • Max Temperature (° C)300
  • Temperature Accuracy ±1.0⁰C to 20⁰C; ±2.5⁰C at 300⁰C
  • Temperature Resolution0.1°C
  • Heat-Up Time20°C / minute to plateau; 1 and 10°C/min to melt
  • Temperature Sensor100Ω Pt RTD
  • Display4-digital LED
  • Height (in)6 5/8
  • Depth (in)8 5/8
  • Width (in)6 1/4
  • Height (cm)17
  • Depth (cm)22
  • Width (cm)16
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)75
  • DescriptionHigh Resolution Digital Melting Point Apparatus, 120 V
  • Warranty3 Years
3 Year Warranty

Key Features

  • Select, measure, and display the temperature digitally, ensuring accuracy and repeatability
  • Easily view the melt via magnifying lens with built-in illumination
  • Be more productive—test two samples simultaneously
  • Save time by setting a plateau temperature for initial warm-up
  • Maximum temperature of 300°C with 0.1° resolution
  • Adjustable ramp rate between 1 and 10°C/min after initial warm-up
  • 120 VAC operation
  • 3 year warranty
  • Previous part number SMP20/120V/60

More About this Item

Designed for maximum safety and ease of use. Select, measure, and display the temperature digitally, ensuring accuracy and avoiding the need for a glass thermometer. Test two samples simultaneously, viewing the melt via a magnifying lens with built-in illumination. Extend the back feet for the optimal viewing angle.

Set a plateau temperature for initial warm-up—unattended warm-up time frees up the user until the plateau temperature is reached. After warm-up, heating rate continues slowly reaching the melt temperature for greater accuracy.

Please Note: Effective June 2022, the Stuart Digital Melting Point Apparatus Model number SMP20/120V/60 has now been rebranded Cole-Parmer under Model number MP-200D-HR-120. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat